Wireway Drop/Bracket Hanger

Item #: 4719

Cat #: F66GDB

UPC: 783510524609

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Drop/Bracket Hanger, Steel, Gray, For 6" x 6" Type 1 Wireway.

Overview

Wireway Drop/Bracket Hanger, Steel, Gray, For 6" x 6" Type 1 Wireway.
Drop and bracket hangers support a wireway run
Also known as: 783510524609, F66GDB

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 2.500 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)