Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel

Item #: 47189

Cat #: 812M24

UPC: 782856162100

Documents & Guides
Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856162100, 812M24, Bang on 90s, Smash On, slammer, bang on clamp, M24sm rod hanger, Caddy Slammer

Specifications

Diameter: 1/2 in
Mounting: Flange
Material: Steel
Diameter: 1/2 in
Material: Steel
Mounting: Flange

Customer Reviews

No reviews for this product
(0)