This product may not be available in all locations.
![Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13 Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=C72B120C-6E43-4EF0-BA6F-B665DCA5C95E&f=420)
Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13
Item #:
47187
Cat #:
800T-A2M
UPC:
781180184352
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Block
Overview
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Block
Also known as: 781180184352, 800T-A2M
Specifications
Type: | Flush Head, Pushbutton |
Size: | 30 mm |
Color: | Black |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Flush Head, Pushbutton |
Color: | Black |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)