STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 471838

Cat #: 8536SDO1V07

UPC: 785901608851

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,3 phases,3-Pole,45 A,600 V AC,600VAC@60Hz - 550VAC@50Hz,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter

Overview

Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,3 phases,3-Pole,45 A,600 V AC,600VAC@60Hz - 550VAC@50Hz,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter
Non-Reversing Starter Size 2, 3-Pole, Melting Alloy Overload, Open
Also known as: 785901608851, 8536SDO1V07

Specifications

Type: Starter
Size: 2
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)