Breaker, 40A, 3P, Molded Case, G Frame

Item #: 47177

Cat #: 140U-G2C3-C40

UPC: 781180483790

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
G Frame Molded Case Circuit Breaker, 40 Amp, 3-Pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic

Overview

G Frame Molded Case Circuit Breaker, 40 Amp, 3-Pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic
Also known as: 781180483790, 140U-G2C3-C40

Specifications

Poles: 3
Family / Style: 140U
Amps: 40
Type: G Frame Circuit Breaker
Poles: 3
Amps: 40
Family / Style: 140U
Type: G Frame Circuit Breaker

Customer Reviews

No reviews for this product
(0)