Safety Switch, Double Throw, Heavy Duty, 800A, 600VAC, NEMA 1

Item #: 471713

Cat #: DT367FGK

UPC: 786685387079

Sign In or Register to view pricing and more.
800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685387079, DT367FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)