Mini circuit breaker, QOU, 60A, 2 pole, 120/240VAC, 22kA

Item #: 471675

Cat #: QOU260VH

UPC: 785901631217

Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 60A, 2 pole, 120/240VAC, 22kA

Overview

Mini circuit breaker, QOU, 60A, 2 pole, 120/240VAC, 22kA
QOU unit mount miniature circuit breakers (cable-in/cable-out) are ideal for OEM applications. QOU breakers are one, two or three pole thermal magnetic circuit breakers which provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip-free toggle mechanism with quick-make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. These QOU miniature circuit breakers can be DIN rail mounted, surface mounted or flush mounted using mounting feet. This two pole QOU miniature circuit breaker is rated as 60A, 120/240VAC. This circuit breaker provides 22 kA breaking capacity. A full line of accessories are available for these circuit breakers. The slotted box lugs will accept one 14 AWG to 2 AWG copper or aluminum wire. This circuit breaker has a maximum height of 4.05 inches, a maximum width of 1.5 inches and maximum depth of 2.95 inches. QOU circuit breakers are UL Listed and CSA Certified.
Also known as: 785901631217, QOU260VH

Specifications

Standards: California Proposition 65
Family / Style: QOU
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)