Breaker, 90A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 471650

Cat #: BR390ST

UPC: 786676003476

Sign In or Register to view pricing and more.
90 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip

Overview

90 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip
Also known as: 786676003476, BR390ST

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 90
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)