Servicenter, 25kVA Transformer, 20/24 Distribution, 100A Main, NEMA 3R

Item #: 471527

Cat #: 9T21S1250

UPC: 783173030578

Documents & Guides
Servicenter, 25 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 20 Space, 24 Circuit Distribution, 100 Amp Main, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servicenter, 25 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 20 Space, 24 Circuit Distribution, 100 Amp Main, NEMA 3R
Also known as: 783173030578, 9T21S1250

Specifications

Amps: 100
Spaces: 20
Mounting: Surface
Phase: 1
Volt Amps: 25kVA
Circuits: 24
Primary Voltage: 480 Delta
Amps: 100
Mounting: Surface
Volt Amps: 25kVA
Primary Voltage: 480 Delta
Spaces: 20
Phase: 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)