Permanent IDXPERT® & LABXPERT® Labels

Item #: 471504

Cat #: XC-500-595-CL-BK

UPC: 754473196783

Sign In or Register to view pricing and more.
Documents & Guides
IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 19.00" x 0.500", Material: Vinyl Film, Color: Black on Clear, Quantity: 1 Roll (25') per Cartridge. Application: Panel, Voice/Data, General/Industrial, and Laboratory Identification.

Overview

IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 19.00" x 0.500", Material: Vinyl Film, Color: Black on Clear, Quantity: 1 Roll (25') per Cartridge. Application: Panel, Voice/Data, General/Industrial, and Laboratory Identification.
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473196783, XC-500-595-CL-BK

Specifications

Color: Clear
Length: 25 ft
Width: 0.500 in
Material: Vinyl
Color: Clear
Width: 0.500 in
Length: 25 ft
Material: Vinyl

Customer Reviews

No reviews for this product
(0)