Disconnect Switch, Mechanism Only, Right Hand, 400A, 600VAC, 250VDC

Item #: 47149

Cat #: 1494F-D400

UPC: 781180676901

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Mechanism Only, Right Hand, 400 Amp, 600 Volt AC, 250 Volt DC

Overview

Disconnect Switch, Mechanism Only, Right Hand, 400 Amp, 600 Volt AC, 250 Volt DC
Also known as: 781180676901, 1494F-D400

Specifications

Type: Disconnect Switch, Mechanism
Poles: 3
Volts DC: 250
Amps: 400
Family / Style: 1494F
Volts AC: 600
Type: Disconnect Switch, Mechanism
Volts DC: 250
Family / Style: 1494F
Poles: 3
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)