This product may not be available in all locations.
![Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.7m, (5.576') Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.7m, (5.576')](https://rexel-cdn.com/products/image.jpg?i=CCF3A4CE-DD47-46A2-885F-F81284972CA9&f=420)
Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.7m, (5.576')
Item #: 471483
Cat #: 1492-CABLE017Y
UPC: 611320583816
Documents & Guides
Pre-Wired Cable for 1756-IA16I, -IB16D, -IB16I, -OH16I, -OA16I, -OB8EI, -OB16D, -OB16I, -OB16IS, -OH8I, -OW16I, -OX8I, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.5 meter (4.92 Foot)
Sign In or Register to view pricing and more.
Overview
Pre-Wired Cable for 1756-IA16I, -IB16D, -IB16I, -OH16I, -OA16I, -OB8EI, -OB16D, -OB16I, -OB16IS, -OH8I, -OW16I, -OX8I, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.5 meter (4.92 Foot)
Also known as: 611320583816, 1492-CABLE017Y
Specifications
Type: | Connection Cable |
Conductors: | 40 |
Family / Style: | 1492 |
Gauge: | 22 |
Length: | 1.700 m |
Type: | Connection Cable |
Family / Style: | 1492 |
Length: | 1.700 m |
Conductors: | 40 |
Gauge: | 22 |
Customer Reviews
No reviews for this product
(0)