Fluorescent Lampholder, T8, 660W, 600V

Item #: 471450

Cat #: 23662-SNP

UPC: 078477323861

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, shunted, turn type with lamp lock, 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.

Overview

Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, shunted, turn type with lamp lock, 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Also known as: 078477323861, 23662-SNP

Specifications

Wattage: 660
Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 660
Light Technology: Fluorescent
Color: White
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)