Fluorescent Lampholder, Medium Bi-Pin, Turn Type, White
Item #: 471448
Cat #: 23653-WNP
UPC: 078477182529
Sign In or Register to view pricing and more.
Fluorescent Lampholder, Medium Bi-Pin, Turn Type With Lamp Lock, White, Packaged 1/polybag, 5/carton
Overview
Fluorescent Lampholder, Medium Bi-Pin, Turn Type With Lamp Lock, White, Packaged 1/polybag, 5/carton
Fluorescent lampholder, medium bi-pin, 660w-600v, turn type with lamp lock, wide wings for snap in or slide on mount, body marked with UL and CSA, without locator post, with internal shunt, cover has "S" molded on back.
Also known as: 078477182529, 23653-WNP
Specifications
Mounting: | Snap In |
Wattage: | 660 |
Material: | Thermoplastic |
Color: | White |
Base: | Medium Bi-Pin (G13) |
Mounting: | Snap In |
Material: | Thermoplastic |
Base: | Medium Bi-Pin (G13) |
Wattage: | 660 |
Color: | White |
Customer Reviews
No reviews for this product
(0)