Fluorescent Lampholder, Medium Bi-Pin, 660W, 660V

Item #: 471446

Cat #: 23652-WNP

UPC: 078477204832

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, medium bi-pin, 660W-660V, Turn type with Lamp Lock, wide wings for snap-in or slide-on, less locator post, with Internal Shunt

Overview

Fluorescent Lampholder, medium bi-pin, 660W-660V, Turn type with Lamp Lock, wide wings for snap-in or slide-on, less locator post, with Internal Shunt
Fluorescent Lampholder, Medium Bi-Pin, With Internal Shunt
Also known as: 078477204832, 23652-WNP

Specifications

Mounting: Snap In
Wattage: 660
Material: Thermoplastic
Color: White
Base: Medium Bi-Pin (G13)
Mounting: Snap In
Material: Thermoplastic
Base: Medium Bi-Pin (G13)
Wattage: 660
Color: White

Customer Reviews

No reviews for this product
(0)