Single-Pole Toggle Switch, 15A, 120VAC, Light Almond, Residential

Item #: 47139

Cat #: 1451-2T

UPC: 078477273111

Documents & Guides
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond.
Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
Also known as: 078477273111, 1451-2T

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)