Eaton BR thermal magnetic circuit breaker

Item #: 471388

Cat #: BR125ST

UPC: 786676000178

Sign In or Register to view pricing and more.
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,25 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters,Shunt trip included

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,25 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters,Shunt trip included
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676000178, BR125ST

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)