Chandelier, 4 Light, Bronze

Item #: 47138

Cat #: 51146-814

UPC: 785652511462

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, Acadia, Size: 18x45", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Misted Bronze.

Overview

Chandelier, Acadia, Size: 18x45", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Misted Bronze.
Also known as: 785652511462, 51146-814

Specifications

Wattage: 100
Type: 4-Light, Ceiling Fixture
Wattage: 100
Type: 4-Light, Ceiling Fixture

Customer Reviews

No reviews for this product
(0)