This product may not be available in all locations.
Pilot Light, LED, Push to Test, 120VAC, Green, Transformer
Item #: 47136
Cat #: 800T-PT16G
UPC: 781180682353
Documents & Guides
Pilot Light, LED, Push to Test, 120 Volt AC, Green, Transformer, NEMA 4/13
Sign In or Register to view pricing and more.
nVent Hoffman
A16P10 Panel For Junction Box, 16" x 10", Steel/White Powder Coat Finish
Item #: 34505
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pilot Light, LED, Push to Test, 120 Volt AC, Green, Transformer, NEMA 4/13
Also known as: 781180682353, 800T-PT16G
Specifications
Volts DC: | 120 |
Color: | Green |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Volts AC: | 120 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Volts DC: | 120 |
Size: | 30 mm |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Green |
Type: | Push to Test, Pilot Light |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)