Jelly Jar, Outdoor, Incandescent, 100W

Item #: 471351

Cat #: VW100MLM6

UPC: 745973817827

Sign In or Register to view pricing and more.
Documents & Guides
Jelly Jar, Outdoor, Incandescent, 100W, 120V, Gray, Wall Mount, Lamp Included.

Overview

Jelly Jar, Outdoor, Incandescent, 100W, 120V, Gray, Wall Mount, Lamp Included.
Also known as: 745973817827, VW100MLM6

Specifications

Wattage: 100
Volts AC: 120
Color: Gray
Mounting: Wall
Material: Aluminum
Wattage: 100
Color: Gray
Material: Aluminum
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)