Terminal Block, Feed Through, Dark Beige, 1.5mm, W-Series, 4 Point

Item #: 471175

Cat #: 1031400000

UPC: 008190148540

Documents & Guides
Terminal Block, Feed Through, Dark Beige, 1.5 mm, W-Series, Dual Terminations, 25 Amp, 300 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, Dark Beige, 1.5 mm, W-Series, Dual Terminations, 25 Amp, 300 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 008190148540, 1031400000

Specifications

Type: Dual Termination, Terminal Block, Feed Through
Volts AC: 300
Mounting: DIN Rail
Color: Dark Beige
Amps: 25
Volts DC: 300
Size: 1.5 mm
Type: Dual Termination, Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 25
Size: 1.5 mm
Volts AC: 300
Color: Dark Beige
Volts DC: 300

Customer Reviews

No reviews for this product
(0)