Free-Stand, Single or Dual Access, Type 12 - A904820FSDG

Item #: 471132

Cat #: A904820FSDG

UPC: 783510388096

Documents & Guides
Free-Stand, Single or Dual Access, Type 12, 90.06x48.06x20.06, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Free-Stand, Single or Dual Access, Type 12, 90.06x48.06x20.06, Gray, Steel
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510388096, A904820FSDG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 90.060 in
Width: 48.060 in
Depth: 20.060 in
Finish: Powder Coated
Color: Gray
Material: Steel
Width: 48.060 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 90.060 in
Depth: 20.060 in

Customer Reviews

No reviews for this product
(0)