M18 Cordless Rotary Hammer

Item #: 471102

Cat #: 2605-22

UPC: 045242244287

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, M18, Cordless, RPM: 0 - 1400, BPM: 0 - 4800, Impact Energy: 1.8 ft-lbs, Voltage: 18V, Chuck: 7/8" SDS Plus, Weight: 7.2 lbs, Includes: (2) M18 XC High Capacity Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer.

Overview

Rotary Hammer, M18, Cordless, RPM: 0 - 1400, BPM: 0 - 4800, Impact Energy: 1.8 ft-lbs, Voltage: 18V, Chuck: 7/8" SDS Plus, Weight: 7.2 lbs, Includes: (2) M18 XC High Capacity Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer.
Get up to 2X longer life, 40% more runtime, 35% harder hitting and 10% faster drilling in 3-mode operation in one versatile tool. Industry-leading durability is yours with Milwaukee's exclusive motor design and maximized component size. Powered by an unmatched REDLITHIUM battery, the 7/8 in. SDS-Plus rotary hammer delivers 0-1, 400 RPM, 0-4,800 BPM and up to 40% more runtime than competitive cordless models. With 1.4 ft-lbs of impact energy, it also delivers 10% faster drilling and 35% harder hitting. A mechanical clutch protects the motor when the bit binds, and Milwaukee's anti-vibration system protects you while offering greater comfort. Three-mode operation offers maximum versatility and is easily changed with convenient, two-finger controls. The kit includes 2 M18 high-capacity REDLITHIUM batteries, a charger, side handle, depth rod and carrying case.
Also known as: 045242244287, 2605-22, Roto hammer

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)