Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A, White

Item #: 47106

Cat #: 6110G-RW6

UPC: 078477262122

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: White.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: White.
eXtreme 10G QuickPort Connector, CAT 6A, white
Also known as: 078477262122, 6110G-RW6

Specifications

Mounting: Snap In
Material: Copper Alloy
Color: White
Connector Type: CAT 6A
Mounting: Snap In
Color: White
Material: Copper Alloy
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)