Breaker, Lug In/Ring Terminal Out, 2P, 50A, 120/240VAC, QOU, 10kAIC

Item #: 471004

Cat #: QOUR250

UPC: 785901079354

Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 2-Pole, 50 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug

Overview

Breaker, Lug In/Ring Terminal Out, 2-Pole, 50 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079354, QOUR250

Specifications

Mounting: Panel
Poles: 2
Volts DC: 48
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts DC: 48
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)