15W PAR38 LED Lamp, 27K

Item #: 470996

Cat #: LED15PAR38/SG/827/WSP15

UPC: 046135787195

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 89, Color Temperature: 2700K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6 Sylvania Part # 78719

Overview

LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 89, Color Temperature: 2700K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6 Sylvania Part # 78719
Also known as: 046135787195, LED15PAR38/SG/827/WSP15

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 89
Shape: PAR38 (Sealed Beam)
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Base: Medium Screw (E26)
Wattage: 15
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 89
Lumens: 700
Light Technology: LED
Angle: 15°

Customer Reviews

No reviews for this product
(0)