Control Transformer, 25VA, 240/480 x 24, Type T, 1PH, Open

Item #: 470992

Cat #: 9070T25D2

UPC: 785901701774

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 25 VA, 240 x 480 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 25 VA, 240 x 480 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901701774, 9070T25D2

Specifications

Phase: 1
Volt Amps: 25
Standards: California Proposition 65
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Standards: California Proposition 65
Primary Voltage: 240/480
Volt Amps: 25
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)