Shockwave Compact Bit Tip Holder

Item #: 470971

Cat #: 48-32-4503

UPC: 045242195589

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Compact Magnetic Bit Tip Holder, Length: 3", Diameter: 0.433".

Overview

Shockwave Compact Magnetic Bit Tip Holder, Length: 3", Diameter: 0.433".
Milwaukee SHOCKWAVE Impact Dutyâ„¢ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Dutyâ„¢ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
Also known as: 045242195589, 48-32-4503

Specifications

Diameter: 0.433 in
Length: 3 in
Diameter: 0.433 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)