
Bit Extension, 6-1/4"
Item #: 470948
Cat #: 48-28-1010
UPC: 045242122639
Documents & Guides
Universal QUIK-LOK Extension, Length: 6", Hex Shank Size: 1/4".
Sign In or Register to view pricing and more.
Overview
Universal QUIK-LOK Extension, Length: 6", Hex Shank Size: 1/4".
The 1/4 in. universal QUIK-LOK™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.
Also known as: 045242122639, 48-28-1010, Quick bit extension
Specifications
Type: | Extension, Universal |
Length: | 6 in |
Diameter: | 1/4 in |
Type: | Extension, Universal |
Diameter: | 1/4 in |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)