Bit Extension, 12"

Item #: 470947

Cat #: 48-28-1020

UPC: 045242122646

Sign In or Register to view pricing and more.
Documents & Guides
Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 1/4".

Overview

Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 1/4".
The 1/4 in. universal Quik-Lok™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.
Also known as: 045242122646, 48-28-1020

Specifications

Length: 12 in
Diameter: 1/4 in
Length: 12 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)