Has Been Replaced by Eaton FAZ-D3/1-NA-SP

Item #: 470928

Cat #: WMZT1D03

UPC: 786685256191

Sign In or Register to view pricing and more.
3 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D3/1-NA-SP

Overview

3 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D3/1-NA-SP
Also known as: 786685256191, WMZT1D03

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Volts AC: 277
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)