Toggle Switch Wallplate, 1-Gang, Plastic, Almond Gloss
Item #: 470919
Cat #: FG-1-AL
UPC: 027557554213
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.
Fassada, Gloss, Single-gang wallplate in almond
Also known as: 027557554213, FG-1-AL
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Gangs: | 1 |
Color: | Almond |
Type: | Toggle Switch |
Gangs: | 1 |
Mounting: | Device |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)