DUAL USB PROG PORT GFCI

Item #: 470850

Cat #: HGF5USBUSB

UPC: 783510147969

Documents & Guides
InterSafe Data Interface Ports for USB Protocol, 10-ft. Cable, 143x176x24mm, Black, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

InterSafe Data Interface Ports for USB Protocol, 10-ft. Cable, 143x176x24mm, Black, Aluminum
Left-hand image shows front view, GFCI Receptacle Models. Right-hand image shows front view, Duplex Receptacle Models. Rear view with and without terminal cover are below the table.
Also known as: 783510147969, HGF5USBUSB

Specifications

IP/NEMA Rating: IP66
Color: Black
Material: Steel, Aluminum
Connector Type: USB Type A, USB Type B
IP/NEMA Rating: IP66
Material: Steel, Aluminum
Color: Black
Connector Type: USB Type A, USB Type B

Customer Reviews

No reviews for this product
(0)