Operating Lever, Roller, Non-Adjustable, 3"L, Steel Wheel, Back, 0.75"

Item #: 470760

Cat #: 802T-W30P

UPC: 662072026069

Sign In or Register to view pricing and more.
Documents & Guides
Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Beryillium Copper, Wheel, Back Mount, 0.75 Inch Diameter, 0.28 Inch Inch Width

Overview

Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Beryillium Copper, Wheel, Back Mount, 0.75 Inch Diameter, 0.28 Inch Inch Width
Also known as: 662072026069, 802T-W30P

Specifications

Diameter: 0.750 in
Type: Lever, Fixed, Roller
Mounting: Device
Length: 3 in
Material: Beryillium Copper
Width: 0.280 in
IP/NEMA Rating: NEMA 13, NEMA 4
Diameter: 0.750 in
Mounting: Device
Material: Beryillium Copper
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Lever, Fixed, Roller
Length: 3 in
Width: 0.280 in

Customer Reviews

No reviews for this product
(0)