Fluorescent Lamp, Coated, T5, 36", 21W, 3500K

Item #: 470745

Cat #: FP21/835/ECO/SL

UPC: 046135210273

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1860, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 21027* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1860, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 21027* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135210273, FP21/835/ECO/SL

Specifications

Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Material: Glass
Lumens: 1860
Wattage: 21
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 3 ft, 36 in
Lumens: 1860
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)