P1 Heat Shrink Cass,1"x.64",WH,75Lbls

Item #: 470630

Cat #: H100X064H1C

UPC: 074983323029

Sign In or Register to view pricing and more.
The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.38" (9.7mm) diameter, 1" (25.4mm) length, and 0.64" (16.3mm) width and have a wire range of 12û6 AWG. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 75 labels per cassette.

Overview

The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.38" (9.7mm) diameter, 1" (25.4mm) length, and 0.64" (16.3mm) width and have a wire range of 12û6 AWG. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 75 labels per cassette.
Also known as: 074983323029, H100X064H1C

Specifications

Color: White
Color: White

Customer Reviews

No reviews for this product
(0)