EconoTrough, 3R, 8x8"

Item #: 470609

Cat #: F88116RTGV

UPC: 783510138257

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 8" x 8" x 116"

Overview

EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 8" x 8" x 116"
Also known as: 783510138257, F88116RTGV

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Length: 116 in

Customer Reviews

No reviews for this product
(0)