This product may not be available in all locations.
![Residential, Meter Stack Module, 2 Sockets, 200A rated, 800A Bus Residential, Meter Stack Module, 2 Sockets, 200A rated, 800A Bus](https://rexel-cdn.com/products/image.jpg?i=B7423332-66D2-40AB-A5E7-A0A6A1204153&f=420)
Residential, Meter Stack Module, 2 Sockets, 200A rated, 800A Bus
Item #: 47056
Cat #: 3MM220R
UPC: 786849052010
Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 2 Sockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker
Overview
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 2 Sockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849052010, 3MM220R
Specifications
Amps: | 200, 800 |
Type: | Meter Stack, Residential |
Sockets: | 2 |
Jaws: | 5 |
Amps: | 200, 800 |
Sockets: | 2 |
Type: | Meter Stack, Residential |
Jaws: | 5 |
Customer Reviews
No reviews for this product
(0)