12/20/26W CFL Lamp, 41K

Item #: 470548

Cat #: S7342

UPC: 045923073427

Sign In or Register to view pricing and more.
Documents & Guides
12 Watt/20 Watt/26 Watt; Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

12 Watt/20 Watt/26 Watt; Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073427, S7342

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12, 20, 2026
Volts AC: 120
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: No
Base: Medium Screw (E26)
Wattage: 12, 20, 2026
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)