Heavy Duty Extension Cords, 12/3, 100' Length, Limited Quantities Available

Item #: 470532

Cat #: 02549USA1

UPC: 029892051570

Documents & Guides
Heavy Duty Extension Cord. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 100 ft. Color: Red/White/Blue. Clear Lighted Female End
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Extension Cord. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 100 ft. Color: Red/White/Blue. Clear Lighted Female End
This rugged Red, White and Blue Contractor Grade Extension Cord is dedicated to the American Contractor. Made in the USA by an American company. Coleman Cable's vinyl Pro-Power outdoor extension cords all have molded water resistant connectors with reinforced blades that make them suitable for all weather outdoor use. The lighted female ends let you know that there is power ready and available.
Also known as: 029892051570, 02549USA1

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 100 ft
Type: Heavy Duty
Conductors: 3
Volts AC: 120
Gauge: 12 AWG
Amps: 15
Color: Red/White/Blue
NEMA Configuration: 5-15P, 5-15R
Type: Heavy Duty
Volts AC: 120
Amps: 15
Length: 100 ft
Conductors: 3
Gauge: 12 AWG
Color: Red/White/Blue

Customer Reviews

No reviews for this product
(0)