Locking Switch, 24V AC/DC, Solenoid, Standard Actuator

Item #: 47053

Cat #: 440G-S36044

UPC: 611320493603

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch Conduit Opening

Overview

Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch Conduit Opening
The TLS-GD2 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. The TLS-GD2 has three safety (N.C.) contacts and two auxiliary (N.O.) contacts.
Also known as: 611320493603, 440G-S36044

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)