HOFF DBS242412G D-BOX 24X24X1

Item #: 470497

Cat #: DBS242412G

UPC: 783510143664

Sign In or Register to view pricing and more.
Documents & Guides
HOFF DBS242412G D-BOX 24X24X1

Overview

HOFF DBS242412G D-BOX 24X24X1
Also known as: 783510143664, DBS242412G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Depth: 12.340 in
Width: 24 in
Height: 24 in
Depth: 12.340 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)