Enclosure, NEMA 12, Free Standing, Two-Door, 90 x 72 x 24", Steel

Item #: 47047

Cat #: A907224FSD

UPC: 783510269708

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door, Free-Standing, Type 12, Enclosure, 90 Inch x 72 Inch x 24 Inch, Steel With Gray Finish

Overview

Two-Door, Free-Standing, Type 12, Enclosure, 90 Inch x 72 Inch x 24 Inch, Steel With Gray Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility
Also known as: 783510269708, A907224FSD

Specifications

Depth: 24 in
Width: 72 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 90 in
Depth: 24 in
Mounting: Surface
Material: Steel
Width: 72 in
IP/NEMA Rating: IP65, NEMA 12
Height: 90 in

Customer Reviews

No reviews for this product
(0)