Dimmable Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lum

Item #: 470378

Cat #: EL/A-PAR38-EDIM-20W-1CT/6

UPC: 046677420017

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Energy Star Rated. *Philips Part # 42001-8* 90W Equivalent.

Overview

Dimmable Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Energy Star Rated. *Philips Part # 42001-8* 90W Equivalent.
Also known as: 046677420017, EL/A-PAR38-EDIM-20W-1CT/6

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Lumens: 850
Color Rendering Index (CRI): 82
Wattage: 20
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)