Concept Enclosure, Type 4X, 24" x 30" x 8"

Item #: 470374

Cat #: CSD24308SS

UPC: 783510257637

Sign In or Register to view pricing and more.
Documents & Guides
Concept Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 30" x 8"

Overview

Concept Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 30" x 8"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510257637, CSD24308SS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)