Meter Stack, 200A, Residential, 3 Socket, 3PH In, 1PH Out, Ring

Item #: 47033

Cat #: 3MM320R

UPC: 786849052027

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 3 Meter Sockets, 208Y/120V, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type CCV2)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 3 Meter Sockets, 208Y/120V, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type CCV2)***
Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.”
Also known as: 786849052027, 3MM320R

Specifications

Amps: 200
Phase: 3
Sockets: 3
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
Jaws: 5
Phase: 3
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)