
8W PAR20 LED Lamp, 27K
Item #: 470305
Cat #: 8PAR20/END/F25-2700-DIM-AF-6/1
UPC: 046677426125
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 84, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42612-2* 50W Equivalent. Energy Star Rated.
Sign In or Register to view pricing and more.
Philips Lighting
7PAR20/LED/F25/827-822/E26/GL/DIM-120V 7W PAR20 LED Lamp, 22-27K ***Discontinued***
Item #: 1344774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 84, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42612-2* 50W Equivalent. Energy Star Rated.
Also known as: 046677426125, 8PAR20/END/F25-2700-DIM-AF-6/1
Specifications
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Lumens: | 425, 450 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Wattage: | 8 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Rendering Index (CRI): | 84 |
Lumens: | 425, 450 |
Shape: | PAR20 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 8 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)