![Enclosure, Continuous Hinge With Clamps, NEMA 4X, 20 x 20 x 6", Aluminum Enclosure, Continuous Hinge With Clamps, NEMA 4X, 20 x 20 x 6", Aluminum](https://rexel-cdn.com/products/image.jpg?i=36F26FBB-7897-4A79-95F0-D5DD5696FB2C&f=420)
Enclosure, Continuous Hinge With Clamps, NEMA 4X, 20 x 20 x 6", Aluminum
Item #: 4703
Cat #: A20H2006ALLP
UPC: 783510272807
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 20 x 20 x 6 Inch, Aluminum
Overview
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 20 x 20 x 6 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.
Also known as: 783510272807, A20H2006ALLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 20 in |
Depth: | 6 in |
Width: | 20 in |
Mounting: | Wall |
Material: | Aluminum |
Finish: | Brushed |
Knockouts: | No |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 6 in |
Mounting: | Wall |
Finish: | Brushed |
Height: | 20 in |
Width: | 20 in |
Material: | Aluminum |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)