20A GFCI MANUAL1FT FLYINGLEADS

Item #: 470282

Cat #: 20051-0M

UPC: 786788897420

Sign In or Register to view pricing and more.
Documents & Guides
Super-Safeway« In-Line Industrial GFCI, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0' ) Cord Length

Overview

Super-Safeway« In-Line Industrial GFCI, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0' ) Cord Length
Also known as: 786788897420, 20051-0M

Specifications

Conductors: 3
Volts AC: 120
Gauge: 12
Type: GFCI
Amps: 20
Length: 2 ft
NEMA Configuration: 5-20P
Color: Yellow
IP/NEMA Rating: NEMA 4X
Conductors: 3
Gauge: 12
Amps: 20
NEMA Configuration: 5-20P
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Type: GFCI
Length: 2 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)