Combination Unit, Dual Head, Green, 6v 5

Item #: 470191

Cat #: CSTWG3

UPC: 856143001080

Sign In or Register to view pricing and more.
Documents & Guides
Combination Unit, Dual Head, Green, 6v 5.4w

Overview

Combination Unit, Dual Head, Green, 6v 5.4w
Also known as: 856143001080, CSTWG3

Specifications

Volts DC: 6
Material: Thermoplastic
Wattage: 5.400
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 5.400
Color: White/Green
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)